!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER/MANUAL CHAIN HOIST, 10 FT L, HOOK MOUNT

LEVER/MANUAL CHAIN HOIST, 10 FT L, HOOK MOUNT

INGERSOLL RAND

LEVER/MANUAL CHAIN HOIST, 10 FT L, HOOK MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER/MANUAL CHAIN HOIST, 10 FT L, HOOK MOUNT

LEVER/MANUAL CHAIN HOIST, 10 FT L, HOOK MOUNT

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,151.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGKL07510
  • Mfr. Model # KL075-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.95 lbs

Product Details

This lever and manual chain hoist has a one-year manufacturer's warranty and meets the standards for CE, ASME B30.21, HST-3m.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Maximum Lifting Capacity1,650 lb
  • Pull to Lift Rated Load48 lb
  • Lifting Hook Opening Width1 3/32 in
  • Overload Protection IncludedOverload Protection Not Included
  • Chain GradeGrade 100
  • ColourYellow
  • Brake TypeFused Brake Disc
  • Chain Length5.6 mm/15.8 mm
  • Includes BrakeBrake Included
  • Mfr. Warranty Length1 yr
  • Number of Load Chains1
  • Power SourceManual, Lever
  • Mount Type Hook Mounted - No Trolley
  • Maximum Lifting Length 10 ft
  • Headroom 11 in
  • Lifting Hook Type Cast Steel
  • Body Material Steel
  • Lever Length 9 13/32 in
  • Body Finish Corrosion resistant paint
  • Chain Finish Electro-Galvanized
  • For Outdoor Use For Outdoor Use
  • Includes Clutch Clutch Not Included
  • Maximum Pulling Capacity 48.3 lb
  • Number of Reeves 1
  • Standards Ce Certified, ASME B30.21, Hst-3m
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list