Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This manual chain hoist has a load capacity of 3,306 pounds. The hoist lifts to 10 feet, the hook opening is 1 13/64 inches, the minimum between hooks is 18 1/2 inches, and the pull to lift rated load is 84 pounds. For its brake, it is automatic with a double pawl system. The housing measures 7 45/64 x 5 29/32 inches. This chain hoist is hook-mounted and meets ANSI standards.
Spécifications techniques
ItemLever and Manual Chain Hoist
Maximum Lifting Length10 ft
Lifting Hook Opening Width31 mm
Overload Protection IncludedOverload Protection Included
Body Width7 45/64 in
Brake TypeDouble Pawl
Chain Length10 ft
Minimum Retracted Length470 mm
Power SourceManual
StandardsMeet or Exceed ANSI/ASME B30.16, Overhead Hoist (Underhung) Code
Mount TypeHook Mounted
Pull to Lift Rated Load38 kg
Lifting Hook TypeSwivel Hook
Chain GradeGrade 80
Body Depth150 mm
Chain FinishZinc-Plated
Includes BrakeBrake Included
Number of Load Chains1
Resistance PropertiesCorrosion-Resistant
Pays d’origineChina
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca