This lever and manual chain hoist is made out of steel. In addition, it has manual power, plus it is corrosion-resistant (chain). It also features heavy-duty cast latches, Ingersoll Rand Kinetic series premium manual chain hoists. This lever and manual chain hoist meets the standards for ASME, ANSI, and ISO 9001.
Technical Specs
ItemLever and Manual Chain Hoist
Maximum Lifting Capacity6,600 lb
Pull to Lift Rated Load38 kg
Lifting Hook Opening Width1 45/64 in
Overload Protection IncludedOverload Protection Not Included
Chain GradeGrade 100
Body Depth190.5 mm
Body FinishPowder Coated
Chain FinishElectro-Galvanized
For Outdoor UseFor Outdoor Use
Includes ClutchClutch Not Included
Maximum Pulling Capacity82.7 lb
Number of Load Chains1
Power SourceManual
StandardsASME/ANSI, ISO 9001
Mount TypeHook Mounted
Maximum Lifting Length10 ft
Headroom19 3/32 in
Lifting Hook TypeCast Steel
Body MaterialSteel
Body Width235 mm
ColourYellow
Brake TypeDouble Pawl Disc Brake System
FeaturesFull Bearing Construction on Load Sprockets and Pinion Shaft for Reduced Pull Effort and Longer Life, Heavy Duty Cast Hook Latches Designed for Less Latch Replacements, Ingersoll Rand Kinetic Series Premium Manual Chain Hoists are Engineered for the Harshest of Environments and Deliver Exceptional Durability to Meet your Toughest Demands