!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL CHAIN HOIST, 2,204 LBS CAPACITY, 1 7/64 IN HOOK OPENING, 10 FT LIFT, 6 7/64 X 5 19/64 IN

MANUAL CHAIN HOIST, 2,204 LBS CAPACITY, 1 7/64 IN HOOK OPENING, 10 FT LIFT, 6 7/64 X 5 19/64 IN

TRALIFT

MANUAL CHAIN HOIST, 2,204 LBS CAPACITY, 1 7/64 IN HOOK OPENING, 10 FT LIFT, 6 7/64 X 5 19/64 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL CHAIN HOIST, 2,204 LBS CAPACITY, 1 7/64 IN HOOK OPENING, 10 FT LIFT, 6 7/64 X 5 19/64 IN

MANUAL CHAIN HOIST, 2,204 LBS CAPACITY, 1 7/64 IN HOOK OPENING, 10 FT LIFT, 6 7/64 X 5 19/64 IN

TRALIFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $418.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRA19719
  • Mfr. Model # 19719
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Product Details

This manual chain hoist has a load capacity of 2,204 pounds. The hoist lifts to 10 feet, the hook opening is 1 7/64 inches, the minimum between hooks is 15 3/8 inches, and the pull to lift rated load is 75 pounds. For its brake, it is automatic with a double pawl system. The housing measures 6 7/64 x 5 19/64 inches. This chain hoist is hook-mounted and meets ANSI standards.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Maximum Lifting Length10 ft
  • Lifting Hook Opening Width27 mm
  • Overload Protection IncludedOverload Protection Included
  • Body Width6 3/32 in
  • Brake TypeDouble Pawl
  • Chain Length10 ft
  • Minimum Retracted Length390 mm
  • Power SourceManual
  • StandardsMeet or Exceed ANSI/ASME B30.16, Overhead Hoist (Underhung) Code
  • Mount Type Hook Mounted
  • Pull to Lift Rated Load 34 kg
  • Lifting Hook Type Swivel Hook
  • Chain Grade Grade 80
  • Body Depth 134 mm
  • Chain Finish Zinc-Plated
  • Includes Brake Brake Included
  • Number of Load Chains 1
  • Resistance Properties Corrosion-Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list