This lever and manual chain hoist is red with a powder-coated finish/coating. It has a one-year warranty and it is made out of steel. In addition, it has lever power. It also features overload protection, enclosed lift wheel, powder-coated finish, rubber grip, safety chain, and more. This lever and manual chain hoist meets the standards for ANSI/ASME B30.21.
Technical Specs
ItemLever and Manual Chain Hoist
Operating PositionVertical
Maximum Lifting Length15 ft
Headroom12 13/16 in
Lifting Hook TypeHook with Safety Latch
Body MaterialSteel
Lever Length12 3/16 in
Body Depth5 15/16 in
Body FinishPowder Coated
Chain FinishBlack Tempered
Chain MaterialAlloy Steel
For Outdoor UseFor Outdoor Use
Includes BrakeBrake Included
Lifting Hook MaterialAlloy Steel
Minimum Retracted Length12 3/4 in
Number of Reeves1
StandardsANSI/ASME B30.21
Mount TypeHook Mounted
Maximum Lifting Capacity1,500 lb
Pull to Lift Rated Load31 lb
Lifting Hook Opening Width7/8 in
Overload Protection IncludedOverload Protection Included
Chain GradeGrade 80
Body Width5 5/16 in
ColourRed
Brake TypeDouble Disc Brake, Weston Style
Chain Length15 5/8 ft
FeaturesFactory-Set Overload Protection will not let Hoists Operate, but will allow operators to Lower Loads, Fully Enclosed Lift Wheel that Protects Gears, Powder-Coated Finish, Rubber Grip, Safety Chain Stop