!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER/MANUAL CHAIN HOIST, GREY, STEEL, CORROSION RESISTANT CHAIN, 1,000 KG MAXIMUM LIFTING CAPACITY, HOOK MOUNT

LEVER/MANUAL CHAIN HOIST, GREY, STEEL, CORROSION RESISTANT CHAIN, 1,000 KG MAXIMUM LIFTING CAPACITY, HOOK MOUNT

INGERSOLL RAND

LEVER/MANUAL CHAIN HOIST, GREY, STEEL, CORROSION RESISTANT CHAIN, 1,000 KG MAXIMUM LIFTING CAPACITY, HOOK MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER/MANUAL CHAIN HOIST, GREY, STEEL, CORROSION RESISTANT CHAIN, 1,000 KG MAXIMUM LIFTING CAPACITY, HOOK MOUNT

LEVER/MANUAL CHAIN HOIST, GREY, STEEL, CORROSION RESISTANT CHAIN, 1,000 KG MAXIMUM LIFTING CAPACITY, HOOK MOUNT

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,573.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGSMB0103028V
  • Mfr. Model # SMB010-30-28V
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Product Details

This lever and manual chain hoist is grey. It is made out of steel. In addition, it has manual power, plus it is corrosion-resistant (chain). It also features hardened roller bearings, ideal for rental/construction, overload protection, and more. This lever and manual chain hoist meets the standards for ASME B30.16, HST - 2M.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Maximum Lifting Capacity1,000 kg
  • Pull to Lift Rated Load29 kg
  • Lifting Hook Opening Width1 19/64 in
  • Overload Protection IncludedOverload Protection Included
  • Body Width6 in
  • ColourGrey
  • Brake TypeDouble Pawl Disc Brake System
  • FeaturesHand Chain Drop is 2 Feet Less Than Lift (Unless Specified), Hardened Roller Bearings for Maximum Efficiency and Durability, Ideal for the Rental and Construction Markets, Overload Protection to Deter and Reduce Downtime and Repair Costs Resulting From Abuse
  • Includes BrakeBrake Included
  • Mfr. Warranty Length1 yr
  • Number of Load Chains1
  • Power SourceManual
  • StandardsASME B30.16, HST - 2M
  • Mount Type Hook Mounted
  • Maximum Lifting Length 30 ft
  • Headroom 350.5 mm
  • Lifting Hook Type Hardened Swivel Latch Hook
  • Body Material Steel
  • Body Depth 5 29/32 in
  • Body Finish Zinc-Nickel-Chrome Plated
  • Chain Finish Alloy
  • For Outdoor Use For Outdoor Use
  • Includes Clutch Clutch Included
  • Maximum Pulling Capacity 64 lb
  • Number of Reeves 1
  • Resistance Properties Corrosion-Resistant (Chain)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list