!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER ACTION BUCKET PUMP,OIL,UP TO

LEVER ACTION BUCKET PUMP,OIL,UP TO

WESTWARD

LEVER ACTION BUCKET PUMP,OIL,UP TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER ACTION BUCKET PUMP,OIL,UP TO

LEVER ACTION BUCKET PUMP,OIL,UP TO

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5NUD5
  • Mfr. Model # 5NUD5
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 1526
  • Shipping Weight 6.1 lbs

Technical Specs

  • ItemLever Action Bucket Pump
  • Container Size5 Gal
  • For Use With5-gal. Pail
  • Type Oil
  • Output Up to 4 oz. per Stroke
  • Includes 18 In Pump, 12 In Drum Cover, 4 Ft PVC Hose With Steel Discharge Spout
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms