!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF LEVEL ROTARY LASER KIT, RED BEAM/1 DOT, 4.96 X 6.69 X 6.61 IN

SELF LEVEL ROTARY LASER KIT, RED BEAM/1 DOT, 4.96 X 6.69 X 6.61 IN

JOHNSON LEVEL & TOOL

SELF LEVEL ROTARY LASER KIT, RED BEAM/1 DOT, 4.96 X 6.69 X 6.61 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF LEVEL ROTARY LASER KIT, RED BEAM/1 DOT, 4.96 X 6.69 X 6.61 IN

SELF LEVEL ROTARY LASER KIT, RED BEAM/1 DOT, 4.96 X 6.69 X 6.61 IN

JOHNSON LEVEL & TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $895.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHL40-6517
  • Mfr. Model # 40-6517
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 400
  • Shipping Weight 21.06 lbs

Product Details

This self-levelling rotary laser kit includes a Class IIIA laser, four AA batteries, wall-ceiling mount, an eight-foot glass rod, detector with two AAA batteries and clamp, tinted glasses, magnetic target, elevating tripod, instruction manual, and hard-shell carrying case. It has one red beam, line, and dot, and a range of 200 feet without the detector, 800 feet with the detector, and an accuracy of +/- 1/8-inch at 50 feet. It measures 4.96 length x 6.69 width x 6.61 inches height.

Technical Specs

  • ItemSelf-leveling Rotary Laser System
  • Number of Beams1
  • Number of Lines1
  • Range w/o Detector200 ft
  • Accuracy+/-1/8" @ 50 ft.
  • Auto Leveling Range+/-3 deg.
  • Total Number of Vials1
  • Number of Level Vials0
  • Rotating Speed200, 400, 600 RPM
  • Number of Scanning Modes1
  • Width6.69"
  • FeaturesSelf-leveling in Horizontal Plane, Locking Mechanism Protects Inner Pendulum During Transportation, Manual-leveling in the Vertical Plane with 90 Deg. Split Beam, Visual and Audible Alarms When Beyond Leveling Range, Laser Rotates At 200, 400, 600 Rpm, Illuminated Vertical Vial, Ip Class 54
  • IncludesLaser, 4 'AA' Alkaline Batteries, Wall-Ceiling Mount, 8 ft. Grade Rod, Detector With 2 'AAA' Alkaline Batteries and Clamp, Tinted Glasses, Magnetic Target, Elevating Tripod, Instruction Manual with Warranty Card, Hard-Shell Carrying Case
  • Leveling Type Pendulum Self-Leveling, Gravity Driven
  • Number of Dots 1
  • Laser Colour Red
  • Range w/Detector 800 ft
  • Laser Class Class IIIa
  • Visual/Audible Indicators Yes
  • Number of Plumb Vials 1
  • Number of 45 Degree Vials 0
  • Thread Size 5/8"-11
  • Length 4.96"
  • Height 6.61"
  • Power Source 4 "AA" alkaline batteries
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list