!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVEL LASER TORPEDO 3 BEAM

LEVEL LASER TORPEDO 3 BEAM

JOHNSON LEVEL & TOOL

LEVEL LASER TORPEDO 3 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVEL LASER TORPEDO 3 BEAM

LEVEL LASER TORPEDO 3 BEAM

JOHNSON LEVEL & TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $221.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHL40-6184
  • Mfr. Model # 40-6184
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 402
  • Shipping Weight 2.15 lbs

Product Details

Four vials read plumb, level, 45 degree and cross check. Strong magnetic base, tripod mount and V-groove frame. Includes: three-beam magnetic torpedo laser level, leveling base, 3 AAA alkaline batteries, instruction manual, soft-sided pouch.

Technical Specs

  • Laser Tool Product GroupingDot Lasers
  • Laser Usage EnvironmentInterior and Exterior
  • Leveling TypeManual Leveling
  • Number of Dots3
  • Laser ColourRed
  • Accuracy+/-1/16" @ 10 ft.
  • Laser Class2
  • Auto ShutoffNo
  • Plumb UpNo
  • Number of Plumb Vials1
  • Number of 45 Degree Vials1
  • Thread Size1/4"-20
  • Length9.527"
  • Height0.98"
  • Power Source3 "AA" Alkaline Batteries
  • Item Beam Magnetic Torpedo Laser Dot
  • Laser Projection Horizontal and Vertical
  • Number of Beams 3
  • Number of Lines 0
  • Range w/o Detector 90 ft
  • IP Rating Not Rated
  • Visual/Audible Indicators None
  • Plumb Down No
  • Total Number of Vials 3
  • Number of Level Vials 1
  • Preset Angle None
  • Number of Scanning Modes 0
  • Width 2.205"
  • Features Precision Crafted Anodized, Machined Aluminium Frame, Strong Magnetic Base, Tripod Mount, and V-groove Frame
  • Includes Laser, Leveling Base, 3 "AA" Alkaline Batteries, Instruction Manual with Warranty Card, Soft-Sided Carrying Pouch
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list