!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEVEL GAUGE, FOR 12 IN CONTAINER D, 2 IN, ALUMINUM/HDPE, 2 IN NPT

LEVEL GAUGE, FOR 12 IN CONTAINER D, 2 IN, ALUMINUM/HDPE, 2 IN NPT

AT-A-GLANCE

LEVEL GAUGE, FOR 12 IN CONTAINER D, 2 IN, ALUMINUM/HDPE, 2 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVEL GAUGE, FOR 12 IN CONTAINER D, 2 IN, ALUMINUM/HDPE, 2 IN NPT

LEVEL GAUGE, FOR 12 IN CONTAINER D, 2 IN, ALUMINUM/HDPE, 2 IN NPT

AT-A-GLANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5MGE0
  • Mfr. Model # L-2-12
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.385 lbs

Technical Specs

  • ItemLevel Gauge
  • Float MaterialHDPE
  • For Container Depth12 in
  • For Liquid TypeDiesel, Gasoline, Hydraulic Oil
  • IncludesNot Applicable
  • Pipe Size2 in
  • Bushing MaterialAluminum
  • Float Rod MaterialAluminum
  • Manufacturer Warranty Length1 yr
  • Seal MaterialNitrile Rubber
  • Thread TypeNPT
  • Window MaterialCellulose Acetate
  • Extension Length 0 in
  • For Container Capacity No Exact Capacity
  • For Container Type Small Tanks
  • Graduation Marks Empty: Full
  • Increment of Variation Empty, Full, Half
  • Assembly Nut Material HDPE
  • Features Highly Visible Top Reading or Side Reading Tank Level Monitor, Most Reliable and Economical, The Lowest Profile Liquid Level Monitor, Tough Acrylic Calibration Dome
  • Housing Material Cellulose Acetate
  • Rivet Material Brass
  • Thread Gender Male
  • Units of Measurement Inches

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list