LEVEL GAUGE, FOR 33½ IN CONTAINER D, ¾ IN, GALVANIZED STEEL/HDPE
LEVEL GAUGE, FOR 33½ IN CONTAINER D, ¾ IN, GALVANIZED STEEL/HDPE
AT-A-GLANCE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This level gauge has a one-year warranty. It also features minimal upkeep, quick installation and easy/inexpensive repair, simple mechanical design.
Technical Specs
- ItemLevel Gauge
- Float MaterialHDPE
- For Container Depth33 1/2 in
- For Liquid TypeDiesel, Gasoline, Hydraulic Oil
- Increment of Variation1/4, 1/8, Gallons, Liters
- Assembly Nut MaterialHDPE
- FeaturesMinimal Upkeep, Quick Installation and Easy/Inexpensive Repair, Simple Mechanical Design Promotes Durability
- Housing MaterialCellulose Acetate
- Rivet MaterialBrass
- Thread GenderMale
- Units of MeasurementInches
- Extension Length 0 in
- For Container Capacity 55 gal
- For Container Type Standing Barrels
- Graduation Marks 1/2, 1/4, 1/8, 3/4, 3/8, 5/8, 7/8, Empty, Full
- Pipe Size 3/4 in
- Bushing Material Aluminum
- Float Rod Material Galvanized Steel
- Manufacturer Warranty Length 1 yr
- Seal Material Nitrile Rubber
- Thread Type NPT
- Window Material Cellulose Acetate
- Country of Origin United States
(subject to change)
Alternate Products
-
AT-A-GLANCE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$510.63
/ each
Related Products
-
AT-A-GLANCE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.30
/ each
-
AT-A-GLANCE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$429.45
/ each
-
AT-A-GLANCE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$313.39
/ each