!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVEL BAG, WATER-RESISTANT, DEBRIS VENT, 4 POCKETS, BLACK/RED, 78 X 3.5 X 4 IN, NYLON

LEVEL BAG, WATER-RESISTANT, DEBRIS VENT, 4 POCKETS, BLACK/RED, 78 X 3.5 X 4 IN, NYLON

MILWAUKEE

LEVEL BAG, WATER-RESISTANT, DEBRIS VENT, 4 POCKETS, BLACK/RED, 78 X 3.5 X 4 IN, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVEL BAG, WATER-RESISTANT, DEBRIS VENT, 4 POCKETS, BLACK/RED, 78 X 3.5 X 4 IN, NYLON

LEVEL BAG, WATER-RESISTANT, DEBRIS VENT, 4 POCKETS, BLACK/RED, 78 X 3.5 X 4 IN, NYLON

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLMLSB78
  • Mfr. Model # MLSB78
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.32 lbs

Product Details

This black and red level bag is made of water-resistant nylon. It has four pockets, two carrying handles, a debris vent, and measures 78 length x 3.5 width x 4 inches height.

Technical Specs

  • ItemMLSB78
  • Length (In.)78
  • Height (In.)4
  • ColourBlack and Red
  • For Use With4 pockets fit up to 78" Milwaukee Box or Compact Box Up to 48" Milwaukee Box or Compact Box Up to 24" Milwaukee Box or Compact Box Milwaukee Block or Billet Torpedo
  • Type Level Bag
  • Width (In.) 3.5
  • Construction Tough, water resistent nylon construction
  • Characteristics All metal hardware to ensure ultimate durability, Durable zipper closure, Two Integrated carrying or hanging handles, Two debris vent to prevent dust, dirt and/or water build up
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list