!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING PLATE COVER, OUTSIDE, IMPACT RESIST, HI PERFORM, SHADE 11, 2 X 4 1/4 IN, POLYCARBONATE

WELDING PLATE COVER, OUTSIDE, IMPACT RESIST, HI PERFORM, SHADE 11, 2 X 4 1/4 IN, POLYCARBONATE

NORTH

WELDING PLATE COVER, OUTSIDE, IMPACT RESIST, HI PERFORM, SHADE 11, 2 X 4 1/4 IN, POLYCARBONATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
WELDING PLATE COVER, OUTSIDE, IMPACT RESIST, HI PERFORM, SHADE 11, 2 X 4 1/4 IN, POLYCARBONATE

WELDING PLATE COVER, OUTSIDE, IMPACT RESIST, HI PERFORM, SHADE 11, 2 X 4 1/4 IN, POLYCARBONATE

NORTH

Clearance Price :
$0.90 / EACH

Your Price : $3.60 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NONP247SH11
  • Mfr. Model # P247SH11
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 1422
  • Shipping Weight 0.045 lbs

Product Details

This clear outside welding plate cover is made of high-performance polycarbonate. It is impact resistant, measures 2 x 4 1/4 inches, and is filter shade 11.

Technical Specs

  • ItemLens
  • Material Polycarbonate
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories