!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BREATHING TUBE, VERSAFLO, ADJUSTING, POLYMER, NIOSH, FOR TR-600 SERIES PAPR

BREATHING TUBE, VERSAFLO, ADJUSTING, POLYMER, NIOSH, FOR TR-600 SERIES PAPR

3M

BREATHING TUBE, VERSAFLO, ADJUSTING, POLYMER, NIOSH, FOR TR-600 SERIES PAPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BREATHING TUBE, VERSAFLO, ADJUSTING, POLYMER, NIOSH, FOR TR-600 SERIES PAPR

BREATHING TUBE, VERSAFLO, ADJUSTING, POLYMER, NIOSH, FOR TR-600 SERIES PAPR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $465.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMBT63
  • Mfr. Model # BT-63
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.704 lbs

Product Details

This Versaflo length-adjusting tight fitting breathing tube is made of polymer and comes in black. It meets the NIOSH standard. The multi-purpose breathing tube is suitable for use with full-facepiece respirator FF-400/6000/7800S and TR-600-series powered air-purifying respirator. It features a flexible helix and includes a case.

Technical Specs

  • ItemBreathing Tube
  • For Use With3M Versaflo TR-800 Series PAPR, 3M Versaflo TR-600 Series PAPR
  • ColourBlack
  • System TypePAPR System
  • Compatible with Brand3M
  • FeaturesFeatures A Flexible Helix That Adjusts To The Appropriate Length For The Individual Wearer, Fully Submersible For Cleaning When Using Cleaning And Storage Kit, Connects To 3M Full Facepiece Tight Fitting Respirator, Connects To 3M Full Facepiece Tight Fitting Respirator To A 3M Versaflo Tr-600 Powered Air Purifying Respirator
  • Series Versaflo, BT
  • Includes Case
  • Standards NIOSH Approved
  • Accessory Type Breathing Tubes
  • Compatible with Brand and Series 3M Versaflo TR-800
  • Country of Origin Sweden (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list