!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY TERMINAL, LEFT ELBOW, CRIMP, 2/0 GA, ORANGE, NEGATIVE, COPPER/TIN, 5 PK

BATTERY TERMINAL, LEFT ELBOW, CRIMP, 2/0 GA, ORANGE, NEGATIVE, COPPER/TIN, 5 PK

ECO-MAX

BATTERY TERMINAL, LEFT ELBOW, CRIMP, 2/0 GA, ORANGE, NEGATIVE, COPPER/TIN, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY TERMINAL, LEFT ELBOW, CRIMP, 2/0 GA, ORANGE, NEGATIVE, COPPER/TIN, 5 PK

BATTERY TERMINAL, LEFT ELBOW, CRIMP, 2/0 GA, ORANGE, NEGATIVE, COPPER/TIN, 5 PK

ECO-MAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.82 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS29GA13
  • Mfr. Model # 058439-1
  • UNSPSC # 26111703
  • CATALOGUE PAGE # 440
  • Shipping Weight 0.87 lbs

Product Details

This battery terminal features highest conductivity rating, lead-free copper, tin-plated for corrosion-resistance and it includes bolt, nut. It meets the standards for RoHS, SAE J-1811. This battery terminal has an overall length of 1 13/16 inch, an overall width of 1.4 inch, an overall depth of 0.6 inch.

Technical Specs

  • ItemBattery Terminal
  • Connection TypeCrimp
  • Colour CodeOrange
  • Contact MaterialCopper, Tin
  • Overall Width1.4 in
  • FeaturesHighest Conductivity Rating, Lead-Free Copper, Tin-Plated for Corrosion-Resistance
  • IncludesBolt, Nut
  • Stud Size3/8"
  • Alignment Left Elbow
  • Gauge 2/0 ga
  • Polarity Negative
  • Overall Length 1 13/16 in
  • Overall Depth 0.6 in
  • Standards RoHS Compliant, SAE J-1811
  • Maximum Voltage 600V
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list