!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED WALL PACK, LED, 50 TO 250W HID, INTEGRAL, 120 TO 277 V AC, TYPE IV, 4,000 LM, 27W

LED WALL PACK, LED, 50 TO 250W HID, INTEGRAL, 120 TO 277 V AC, TYPE IV, 4,000 LM, 27W

GE CURRENT

LED WALL PACK, LED, 50 TO 250W HID, INTEGRAL, 120 TO 277 V AC, TYPE IV, 4,000 LM, 27W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WALL PACK, LED, 50 TO 250W HID, INTEGRAL, 120 TO 277 V AC, TYPE IV, 4,000 LM, 27W

LED WALL PACK, LED, 50 TO 250W HID, INTEGRAL, 120 TO 277 V AC, TYPE IV, 4,000 LM, 27W

GE CURRENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $537.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LED93147751
  • Mfr. Model # EWLS02040AF750N1FMDKBZ
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.61 lbs

Product Details

This LED wall pack is made of die cast aluminum. It features 3G vibration rated housing, designed with zero up-light construction full cut-off, emergency battery backup, is extremely lightweight (less than 8 pounds). In addition, it includes integral heat sink for maximum heat transfer. It also has voltage of 120 to 277V AC, 27 watts, 4,000 lumens, plus a rated life of 60,000 hours, and a five-year limited manufacturer's warranty.

Technical Specs

  • ItemLED Wall Pack
  • Fixture Wattage27 W
  • Light Distribution ShapeType IV
  • Fixture Sensor TypeIntegral
  • Colour Temperature5,000K
  • Height8 3/8 in
  • Depth3 7/8 in
  • Lamp Watts27 W
  • Fixture Housing ColourBronze
  • Fixture Lens MaterialImpact Resistant Tempered Glass
  • IP RatingIP66
  • Max. Operating Temp.122 Degrees F
  • Recommended Mounting Height8 to 25 ft
  • StandardsBAA, cUL, DLC Premium, DLC Standard, FCC, IDA, RoHS, Title 24, UL, UL Listed for Wet Locations
  • Length8.50 in
  • Lumens 4,000 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 50 to 250W HID
  • Light Technology LED
  • Colour Rendering Index 70
  • Width 7 3/8 in
  • Includes Lamp No
  • Rated Life 60,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Includes Integral Heat Sink for Maximum Heat Transfer
  • Lumens per Watt 147 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Special Features 3G Vibration Rated Housing, Designed with Zero Up-Light Construction Full Cut-Off, Emergency Battery Backup, Extremely Light Weight, Less than 8 lb
  • Warranty 5 yr Limited
  • Housing Finish Powder Coated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list