!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK LIGHT, 6,000 LUMENS, LED, 5, 5 BRIGHTNESS LEVELS, 1 LAMP HEADS, 120V AC

WORK LIGHT, 6,000 LUMENS, LED, 5, 5 BRIGHTNESS LEVELS, 1 LAMP HEADS, 120V AC

SOUTHWIRE

WORK LIGHT, 6,000 LUMENS, LED, 5, 5 BRIGHTNESS LEVELS, 1 LAMP HEADS, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK LIGHT, 6,000 LUMENS, LED, 5, 5 BRIGHTNESS LEVELS, 1 LAMP HEADS, 120V AC

WORK LIGHT, 6,000 LUMENS, LED, 5, 5 BRIGHTNESS LEVELS, 1 LAMP HEADS, 120V AC

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $316.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDSAL60CSW
  • Mfr. Model # AL60CSW
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.02 lbs

Product Details

This work light includes a bulb. Plus it meets the standards for CSA. It also has a three-year manufacturer's warranty.

Technical Specs

  • ItemWork Light
  • Maximum Brightness6,000 lm
  • Power Cord Length16 ft
  • Lighting TechnologyLED
  • Mount TypeFloor Stand
  • Hazardous Location SpecificationNot Rated
  • Maximum Height Adjustment2.75 in
  • Adjustable HeightYes
  • Cord DesignationSJTOW
  • Includes BatteriesNo
  • Manufacturer Warranty Length3 yr
  • Overall Height10.2 in
  • StandardsCSA
  • Power Source Corded
  • Number of Brightness Levels 5
  • Operating Voltage 120V AC
  • Number of Lamp Heads 1
  • Frame Colour Black, Copper
  • IP Rating IP67
  • Includes Bulb Yes
  • Brightness Levels 1,200 lm, 6,000 lm
  • Cord Wire Gauge 18 AWG
  • Light Distribution Spot
  • Number of Cord Wires 3
  • Overall Width 4.9 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list