!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED WORK LIGHT, 50 WATTS, 50,000 HOUR LAMP LIFE, TRIPOD MOUNT, 5 FT POWER CORD

LED WORK LIGHT, 50 WATTS, 50,000 HOUR LAMP LIFE, TRIPOD MOUNT, 5 FT POWER CORD

SOUTHWIRE

LED WORK LIGHT, 50 WATTS, 50,000 HOUR LAMP LIFE, TRIPOD MOUNT, 5 FT POWER CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WORK LIGHT, 50 WATTS, 50,000 HOUR LAMP LIFE, TRIPOD MOUNT, 5 FT POWER CORD

LED WORK LIGHT, 50 WATTS, 50,000 HOUR LAMP LIFE, TRIPOD MOUNT, 5 FT POWER CORD

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $533.43 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDS111505
  • Mfr. Model # 111505
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

This LED work light meets the standards for cUL. It also has 50 watts. Workstation lights focus light onto benchtops, desktops, and other work surfaces. They supply task lighting to perform detailed work, such as assembling parts, making repairs, and reviewing documents.

Technical Specs

  • ItemLED Work Light
  • Power Cord Length5 ft
  • Lighting TechnologyLED
  • Mount TypeTripod
  • Maximum Height Adjustment5 ft
  • Cord DesignationSJTW
  • Lamp GuardSteel
  • Maximum Operating Temperature120 Degrees F
  • Overall Depth35 in
  • Overall Width14.390243902439 in
  • Wattage50 W
  • Maximum Brightness 6,500 lm
  • Operating Voltage 120V
  • Number of Lamp Heads 1
  • IP Rating IP65
  • Adjustable Height Yes
  • Current 1.4 A
  • Lamp Life 50,000 hr
  • Minimum Operating Temperature -30 Degrees F
  • Overall Height 48 in
  • Standards cUL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list