LED VINTAGE BULB, 360 LM, 4W, 120V AC, 2,175K, WARM WHITE/DAYLIGHT, SHATTER-RESIST, E12, B10
LED VINTAGE BULB, 360 LM, 4W, 120V AC, 2,175K, WARM WHITE/DAYLIGHT, SHATTER-RESIST, E12, B10
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This LED vintage lamp meets the standards for cULus, RoHS, Lead-Free, and Mercury-Free. It also has voltage of 120V AC, 4 watts, a candelabra screw (E12) bulb base, is shatter-resistant, 360 lumens, plus a rated life of 15,000 hours, and a five-year manufacturer's warranty.
Technical Specs
Item LED Vintage Lamp
Colour Selectable 2,175 K
Bulb Designation B10
Bulb Finish Amber
Bulb Shape B10
Colour Temperature 2,175K
Lumens 360 lm
Light Technology LED
Shatter-Resistant Yes
Watts 4 W
Dimmable Yes
Bulb Power Source Plug and Play
Light Colour Warm White, Daylight
Bulb Manufacturers Warranty Length 5 yr
Standards cULus, RoHS, Lead-Free, Mercury-Free
Bulb Base Type Candelabra Screw (E12)
Lumen Selectable 360 lm
Bulb Dia. 1 3/8 in
Bulb Housing Glass
Colour Rendering Index 80
Incandescent Wattage Equivalency 4 W
Rough Service Yes
Overall Length 4.72 in
Voltage 120V AC
Rated Life 15,000 hr
For Enclosed Fixtures Yes
Three-Way No
Indoor/Outdoor Usage Indoor, Outdoor
Bulb Start Type Instant
Country of Origin China
(subject to change)