!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED VANITY LIGHT,WHITE,ACRYLIC,120/277V

LED VANITY LIGHT,WHITE,ACRYLIC,120/277V

LITHONIA LIGHTING

LED VANITY LIGHT,WHITE,ACRYLIC,120/277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED VANITY LIGHT,WHITE,ACRYLIC,120/277V

LED VANITY LIGHT,WHITE,ACRYLIC,120/277V

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $251.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR2525KG
  • Mfr. Model # FMVCCLS 24IN MVOLT 30K35K40K 90CRI BN M6
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • ItemLED Vanity Light
  • Light Output1,690 lm, 1,800 lm, 1,850 lm
  • Colour Rendering Index90
  • Maximum Fixture Wattage18 W
  • DimmableYes
  • Overall Width2 13/16 in
  • Dimming Method0-10V
  • Fixture TypeVanity
  • Housing ColourSilver
  • IncludesCanopy, Junction Box Cover
  • Lens MaterialAcrylic
  • Lighting TechnologyLED
  • Mounting Hardware IncludedMounting Plate, Screws
  • StandardsCSA Certified, US and Canadian Safety Standards
  • Series FMVCCLS
  • Colour Temperature 3000K, 3500K, 4000K
  • Housing Finish Brushed Nickel
  • Voltage 120 to 277V AC
  • Overall Length 22 3/8 in
  • Overall Height 4 7/16 in
  • Environmental Rating Damp Location Rated
  • For Bulb Type Integrated LED
  • Housing Material Acrylic
  • Includes Mounting Hardware Yes
  • Light Colour White
  • Manufacturer Warranty Length 5 yr Limited Warranty
  • Rated Life 50,000 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list