!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
U-SHAPED LED BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 13 W, 4000K

U-SHAPED LED BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 13 W, 4000K

GE LIGHTING

U-SHAPED LED BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 13 W, 4000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
U-SHAPED LED BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 13 W, 4000K

U-SHAPED LED BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 13 W, 4000K

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.31 / EACH

EHC: EHC :
Min Qty 12 = $471.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED13BDT8U6840
  • Mfr. Model # LED13BDT8/U6/840
  • UNSPSC # 39101628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This LED u lamp u6 meets the standards for cULus. It also has 0.11 Amps, voltage of 120 to 277V AC, 13 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 1,850 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED U Lamp U6
  • Bulb ShapeT8
  • Incandescent Wattage Equivalency28 W, 32 W
  • Shatter-ResistantNo
  • Watts13 W
  • Colour Temperature4,000K
  • Colour SelectableNo
  • Light TechnologyLED
  • Overall Length22 1/2 in
  • Voltage120 to 277V AC
  • StandardscULus
  • Bulb FinishFrosted
  • Bulb Power SourceRequires Separate Ballast
  • For Enclosed FixturesYes
  • Rated Life50,000 hr
  • Dimming TypeNo Dimming
  • Light ColourWhite
  • Bulb Start TypeInstant
  • Bulb Housing Glass
  • Bulb Designation LED13BDT8/U6/840
  • Lumens 1,850 lm
  • Bulb Bend Radius 6 in
  • Bulb Base Type Medium Bi-Pin (G13)
  • Colour Rendering Index 80
  • Dimmable No
  • Lumen Selectable No
  • Bulb UL Type Type B
  • Rough Service No
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Light Distribution Omnidirectional
  • Amps 0.11 A
  • Dimming Method No Dimming
  • Maximum Operating Temperature 113 Degrees F
  • Bulb Dia. 1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list