!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED TRAFFIC DIRECTOR AMBER 12 V

LED TRAFFIC DIRECTOR AMBER 12 V

GROTE

LED TRAFFIC DIRECTOR AMBER 12 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED TRAFFIC DIRECTOR AMBER 12 V

LED TRAFFIC DIRECTOR AMBER 12 V

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,598.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO78200
  • Mfr. Model # 78200
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.86 lbs

Technical Specs

  • ItemLED Traffic Director
  • Overall Height1 3/16 in
  • StandardsSAE J595 Aug 21 Class 1
  • Current1.6 A
  • Flashes per MinuteVariable
  • IncludesBack-Lit Control Unit, Wire Harness, L-Brackets, Hardware, Instructions
  • Light ColourClear
  • Maximum Operating Temperature50 Degrees C
  • Operating Voltage12V DC
  • Shape Bar
  • Overall Width 46 13/16 in
  • Cord Length 35 ft
  • Features Traffic Director 78200 with Date Code Prior to May 1, 2023 Is Only Compatible with Controller 98522 and Module 98533, Micro-Processor Control Unit Offers 4 Modes with Distinctive Flash Options, Modes: Left Arrow, Right Arrow, Centre Out, Warn (Alternating)
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Manufacturer Warranty 5 yr
  • Minimum Operating Temperature -30 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list