!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED SEALED HIGH BEAM HEADLIGHT,12-36 V

LED SEALED HIGH BEAM HEADLIGHT,12-36 V

GROTE

LED SEALED HIGH BEAM HEADLIGHT,12-36 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED SEALED HIGH BEAM HEADLIGHT,12-36 V

LED SEALED HIGH BEAM HEADLIGHT,12-36 V

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $245.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO64J715
  • Mfr. Model # 64J71-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • ItemHead Lamp
  • Electrical ConnectionH4
  • Overall Width6 in
  • IP RatingIP67
  • FeaturesHeated Lens Lamps Are Designed to Melt Snow and Ice Within Minutes, Heated Function Initiates Automatically to Melt Snow and Ice, Fits Industry Standard 4 in x 6 in Housings, Utilizes Industry Standard H4 Plug, Improves The Driving Experience By Providing Better Detail and Decreasing Eye Fatigue, Long-Lasting Leds Outperform Oem Halogen and Incandescent Bulbs In Longevity, Light Output, Pattern
  • Lens ColourClear
  • Manufacturer Warranty3 yr
  • Minimum Operating Temperature-40 Degrees C
  • SAE Lens CodeHL 19
  • Wattage45.6 W
  • Heated Heated
  • Overall Height 4 in
  • Housing Material Die Cast Aluminum
  • Current 3.8 A
  • Housing Colour Black
  • Lens Material Glass
  • Maximum Operating Temperature 85 Degrees C
  • Operating Voltage 12 to 30V
  • Standards VOR SAE HL 19
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list