!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED ROUND WRAP,4 FT,WHITE,DIMMABLE

LED ROUND WRAP,4 FT,WHITE,DIMMABLE

COLUMBIA

LED ROUND WRAP,4 FT,WHITE,DIMMABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LED ROUND WRAP,4 FT,WHITE,DIMMABLE

LED ROUND WRAP,4 FT,WHITE,DIMMABLE

COLUMBIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $302.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELCRW4LSCS
  • Mfr. Model # CRW4-LSCS
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • ItemCRW wrap, 4ft color and lumen select
  • Ballast Start TypeNo Ballast
  • For Max. Bulb Wattage40 W
  • Lumens per Watt133 lm/W
  • Fixture Ballast TypeNo Ballast Required
  • Colour Rendering Index80
  • Dimming Method0-10V
  • Housing ColourWhite
  • IP RatingNot Rated
  • Lens TypeFrosted
  • Overall Height3 1/2 in
  • Overall Width9 3/4 in
  • SeriesCRW wrap, 4ft color and lumen select
  • Warranty5 yr
  • Dimmable Yes
  • For Bulb Type Integrated LED
  • Light Technology Integrated LED
  • Max. Fixture Wattage 40 W
  • Bulb Included Yes
  • Colour Temperature 3500K, 4000K, 5000K
  • Fixture Type LED Round Wrap
  • Housing Material Steel
  • Lens Material Acrylic
  • Mounting Style Surface, Wall
  • Overall Length 46 in
  • Rated Life 54000 hr
  • Standards cULus Listed, UL 1598 Damp Location
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list