!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED ROUND LENS,4 FT L STRIP

LED ROUND LENS,4 FT L STRIP

COLUMBIA

LED ROUND LENS,4 FT L STRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LED ROUND LENS,4 FT L STRIP

LED ROUND LENS,4 FT L STRIP

COLUMBIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $161.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELCSL4ALSCS
  • Mfr. Model # CSL4-A-LSCS
  • UNSPSC # 39111544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.97 lbs

Technical Specs

  • ItemStriplight
  • Voltage120 to 347V
  • For Max. Bulb Wattage41 W
  • Lumens4,400/4,850/5,300 lm
  • Max. Fixture Wattage41 W
  • Colour Rendering Index80
  • Dimming Method0 to 10V
  • IncludesJunction Box Cover
  • Lens TypeFrosted
  • Nominal Length4 ft
  • Overall Length47 21/32 in
  • Rated Life50,000 hr
  • StandardsUL1598, ETL, Damp Location Label, DLC
  • Ceiling Mount TypeSurface Mount
  • Dimmable Dimmable
  • For Bulb Type Integrated LED
  • Light Technology LED
  • Lumens per Watt 129 to 138 LPW
  • Bulb Included Bulb Included
  • Colour Temperature 3,500K, 4,000K, 5,000K
  • Housing Colour White
  • Lens Material Polycarbonate
  • Mounting Style Ceiling, Surface, Wall
  • Overall Height 2.4 in
  • Overall Width 2 13/32 in
  • Series CSL
  • Warranty 5 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list