!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED RECTANGULAR FIXTURE,4 FT L

LED RECTANGULAR FIXTURE,4 FT L

COLUMBIA

LED RECTANGULAR FIXTURE,4 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LED RECTANGULAR FIXTURE,4 FT L

LED RECTANGULAR FIXTURE,4 FT L

COLUMBIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $225.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELCWP4ALSCS
  • Mfr. Model # CWP4-A-LSCS
  • UNSPSC # 39111544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.72 lbs

Technical Specs

  • ItemFixture
  • Voltage120 to 347V
  • Light TechnologyLED
  • Lumens per Watt129 to 138 LPW
  • Bulb IncludedBulb Included
  • Colour Temperature3,500K, 4,000K, 5,000K
  • Fixture TypeWrap
  • Lens MaterialAcrylic
  • Mounting StyleCeiling Mount, Wall Mount
  • Overall Height3.54 in
  • Overall Width9 in
  • SeriesCWP
  • Warranty5 yr
  • Dimmable Dimmable
  • For Bulb Type Integrated LED
  • Lumens 4,400/4,850/5,300 lm
  • Max. Fixture Wattage 41 W
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Housing Colour White
  • Lens Type Frosted
  • Nominal Length 4 ft
  • Overall Length 48 1/32 in
  • Rated Life 54,000 hr
  • Standards UL1598, ETL, Damp Location Label, DLC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list