!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED LIGHT FIXTURE,5000K,45 W

LED LIGHT FIXTURE,5000K,45 W

HUBBELL KILLARK

LED LIGHT FIXTURE,5000K,45 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED LIGHT FIXTURE,5000K,45 W

LED LIGHT FIXTURE,5000K,45 W

HUBBELL KILLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,153.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLVM1L4530
  • Mfr. Model # VM1L4530
  • UNSPSC # 39111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.04 lbs

Technical Specs

  • ItemLED Light Fixture
  • Lighting TechnologyLED
  • Overall Height7 1/2 in
  • Overall Width13 5/8 in
  • Colour Temperature5,000K
  • Fixture Voltage120 to 277V AC
  • For Max. Bulb Wattage45 W
  • Housing FinishBaked Powder Epoxy
  • Ingress Protection Rating66
  • Mounting StylePendant
  • Lumens per Watt45 lm/W
  • Max. Ambient Temp.131 Degrees F
  • Mounting LocationPendant, Surface
  • ShapeCircular
  • Temperature CodeT4A
  • Product Type LED Light Fixture
  • Lumens 3,813 lm
  • Overall Length 13 1/2 in
  • Safety Rating Class I, Division 2, Group A, B, C, D, Class I, Zone 2 AEx nAnR, Class I, Zone 2 Ex nR, Class II, Divisions 1 and 2, Group E, F, G, Class III, Class l, Group IIC, Group llB, Group llA, Zone 2
  • Emergency Battery Backup No
  • For Bulb Type LED
  • Housing Colour Tan
  • Housing Material Aluminum
  • Hazardous Class Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III
  • Lamp Watts - Fixtures 45 W
  • Max. Fixture Wattage 45 W
  • Min. Ambient Temp. -40 Degrees F
  • Series VM1
  • Standards NEMA 4, NEMA 3
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list