!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CRN2 ROUND HIGH BAY LED LIGHT, 14000 TO 38000 LM, 100 TO 150W, 120/277V AC, 4000K/5000K COLOUR TEMP

CRN2 ROUND HIGH BAY LED LIGHT, 14000 TO 38000 LM, 100 TO 150W, 120/277V AC, 4000K/5000K COLOUR TEMP

COLUMBIA

CRN2 ROUND HIGH BAY LED LIGHT, 14000 TO 38000 LM, 100 TO 150W, 120/277V AC, 4000K/5000K COLOUR TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRN2 ROUND HIGH BAY LED LIGHT, 14000 TO 38000 LM, 100 TO 150W, 120/277V AC, 4000K/5000K COLOUR TEMP

CRN2 ROUND HIGH BAY LED LIGHT, 14000 TO 38000 LM, 100 TO 150W, 120/277V AC, 4000K/5000K COLOUR TEMP

COLUMBIA

https://catalogue.grainger.ca/?hybris=true
  • Item # GELCRN21LSCSEDU
  • Mfr. Model # CRN2-1-LSCS-EDU
  • UNSPSC # 39111544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Product Details

This CRN2 Round Highbay series LED light includes switchable lumen and cct technologies, optional plug and play occupancy sensor, pre-installed 6 foot wet location power and dimming cords, pendant mount from½ inch NPT hook. Plus it meets the standards for UL, DLC 5.1 Premium. This wet location high bay also has voltage of 120 to 277V AC, 100 to 150 watts, 14,000 to 38,000 lumens.

Technical Specs

  • ItemLED Light
  • Colour Temperature4,000K, 5,000K
  • For Bulb TypeNo Lamp. LED Board
  • LED Replacement For250 to 400 W HID
  • Lighting TechnologyLED
  • Lumens per Watt126 to 144 lm/W
  • SeriesCRN2 Round Highbay
  • Suggested Fixture Mounting Height16 to 24 ft
  • Emergency Battery BackupNo
  • StandardsUL, DLC 5.1 Premium
  • Product Type Wet Location High Bay
  • Dimmable Yes
  • Lamp Watts - Fixtures 100 to 150 W
  • Light Distribution Wide
  • Lumens 14,000 to 38,000 lm
  • Max. Fixture Wattage 150 W
  • Fixture Mounting Type Pendant, Yoke
  • Voltage 120 to 277V AC
  • Includes Switchable Lumen and CCT Technologies, Optional 'Plug and Play' Occupancy Sensor, Pre-Installed 6 ft Wet Location Power and Dimming Cords, Pendant Mount From 1/2 in NPT Hook
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list