COMPACT LED BULB, 4-PIN (GX24Q), PL HORIZONTAL, 2700K, 1,800 LUMENS, DIMMABLE
COMPACT LED BULB, 4-PIN (GX24Q), PL HORIZONTAL, 2700K, 1,800 LUMENS, DIMMABLE
GE LIGHTING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This compact LED bulb meets the standards for RoHS compliance. It also has 18.5 watts, a 4-pin (GX24Q) bulb base, is not shatter resistant, 1,800 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.
Technical Specs
Item Compact LED Bulb
Colour Selectable No
Bulb Beam Angle 105 Degrees
Bulb Dia. 2 1/4 in
Bulb Housing Aluminum, Polycarbonate
Colour Rendering Index 80
Incandescent Wattage Equivalency 26 W
Rough Service No
Overall Length 6 5/6 in
Watts 18.5 W
Dimmable No
Bulb Power Source Plug and Play
Three-Way No
Indoor/Outdoor Usage Indoor, Outdoor
Bulb Minimum Starting Temperature -4 Degrees F
Dimming Method No Dimming
Standards RoHS Compliant
Dimming Type No Dimming
Bulb Base Type 4-Pin (GX24q)
Lumen Selectable No
Bulb Designation LED19GX24Q-H/827
Bulb Finish Frosted
Bulb Shape PL Horizontal
Colour Temperature 2,700K
Lumens 1,800 lm
Light Technology LED
Shatter-Resistant No
Rated Life 50,000 hr
For Enclosed Fixtures No
Filament Design Not Applicable
Light Colour White
Bulb Manufacturers Warranty Length 5 yr
Bulb Start Type Electronic
Light Distribution Flood
Maximum Operating Temperature 104 Degrees F