!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED BULB, 300 LM, 2.50W, 120V AC, 2,700K, WARM WHITE/DAYLIGHT, 3.82 IN L, SHATTER-RESIST, E12, B10

LED BULB, 300 LM, 2.50W, 120V AC, 2,700K, WARM WHITE/DAYLIGHT, 3.82 IN L, SHATTER-RESIST, E12, B10

SYLVANIA

LED BULB, 300 LM, 2.50W, 120V AC, 2,700K, WARM WHITE/DAYLIGHT, 3.82 IN L, SHATTER-RESIST, E12, B10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED BULB, 300 LM, 2.50W, 120V AC, 2,700K, WARM WHITE/DAYLIGHT, 3.82 IN L, SHATTER-RESIST, E12, B10

LED BULB, 300 LM, 2.50W, 120V AC, 2,700K, WARM WHITE/DAYLIGHT, 3.82 IN L, SHATTER-RESIST, E12, B10

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.06 / EACH

EHC: EHC :
Min Qty 6 = $48.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA40878
  • Mfr. Model # ECOLED2.5B10CBLUNTCL8277YVRP6
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.362 lbs

Product Details

This LED lamp meets the standards for cULus, RoHS, lead free, mercury free, and FCC. It also has voltage of 120V AC, 2.50 watts, a candelabra screw (E12) bulb base, is shatter-resistant, 300 lumens, plus a rated life of 7,700 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Lamp
  • Colour Selectable2,700 K
  • Bulb DesignationB10
  • Bulb FinishClear
  • Bulb ShapeB10
  • Colour Temperature2,700K
  • Rough ServiceYes
  • Overall Length3.82 in
  • Voltage120V AC
  • Rated Life7,700 hr
  • For Enclosed FixturesYes
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Bulb Start TypeInstant
  • StandardscULus, RoHS, Lead Free, Mercury Free, FCC
  • Bulb Base Type Candelabra Screw (E12)
  • Lumen Selectable 300 lm
  • Bulb Dia. 1 3/8 in
  • Bulb Housing Glass
  • Colour Rendering Index 80
  • Lumens 300 lm
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 2.50 W
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Light Colour Warm White, Daylight
  • Bulb Manufacturers Warranty Length 5 yr
  • Dimming Method No Dimming
  • Dimming Type No Dimming
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list