!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAD LAMP, 12 TO 30V, DIECAST ALUMINUM, BLACK, SWIVEL MOUNT, 6-PIN DT, IP67, 3 YR WARRANTY, SAE

HEAD LAMP, 12 TO 30V, DIECAST ALUMINUM, BLACK, SWIVEL MOUNT, 6-PIN DT, IP67, 3 YR WARRANTY, SAE

GROTE

HEAD LAMP, 12 TO 30V, DIECAST ALUMINUM, BLACK, SWIVEL MOUNT, 6-PIN DT, IP67, 3 YR WARRANTY, SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAD LAMP, 12 TO 30V, DIECAST ALUMINUM, BLACK, SWIVEL MOUNT, 6-PIN DT, IP67, 3 YR WARRANTY, SAE

HEAD LAMP, 12 TO 30V, DIECAST ALUMINUM, BLACK, SWIVEL MOUNT, 6-PIN DT, IP67, 3 YR WARRANTY, SAE

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $834.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO846514
  • Mfr. Model # 84651-4
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.71 lbs

Product Details

This head lamp features low amp draw and reverse voltage protection and it includes LED turn signal. It is made of polycarbonate, is clear and meets the standards for SAE and also has a three-year manufacturer's warranty. This head lamp has a swivel mount.

Technical Specs

  • ItemHead Lamp
  • Mount TypeSwivel
  • Housing MaterialDie Cast Aluminum
  • FeaturesDie Cast Aluminum Housing and Heavy-Duty Lens Are Designed to Withstand The Harshest Conditions, Ideal Auxiliary Driving Lights for Municipal, Agricultural, Mining, Construction Use, Vibration-Resistant, Versatile, Features Low Amp Draw and Reverse Voltage Protection
  • IncludesLED Turn Signal
  • Lens MaterialPolycarbonate
  • Operating Voltage12 to 30V
  • Beam Type Projector Beam
  • Electrical Connection 6-Pin DT
  • IP Rating IP67
  • Housing Colour Black
  • Lens Colour Clear
  • Manufacturer Warranty 3 yr
  • Standards LB: SAE LB3V, HB: SAE UB3
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list