!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED HEAD LAMP,12-36 V,LEFT/DRIVER SIDE

LED HEAD LAMP,12-36 V,LEFT/DRIVER SIDE

GROTE

LED HEAD LAMP,12-36 V,LEFT/DRIVER SIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED HEAD LAMP,12-36 V,LEFT/DRIVER SIDE

LED HEAD LAMP,12-36 V,LEFT/DRIVER SIDE

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $425.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO846115
  • Mfr. Model # 84611-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.86 lbs

Technical Specs

  • ItemHead Lamp
  • Electrical Connection6-Pin DT
  • IP RatingIP67
  • Housing ColourBlack
  • Lens ColourClear
  • Manufacturer Warranty3 yr
  • StandardsLB: SAE LB3V, HB: SAE UB3
  • Mount Type Swivel
  • Housing Material Die Cast Aluminum
  • Features Die Cast Aluminum Housing and Heavy-Duty Lens Are Designed to Withstand The Harshest Conditions, Ideal Auxiliary Driving Lights for Municipal, Agricultural, Mining, Construction Use, Built to Resist Hours Of Continuous 6G Vibration, Versatile, Multi-Volt Design Is Perfect for A Wide Variety Of Applications, Features Low Amp Draw and Reverse Voltage Protection
  • Includes LED Turn Signal
  • Lens Material Polycarbonate
  • Operating Voltage 12 to 30V
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list