!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOODLIGHT, TRIPOD, 3000 LUMENS, 50,000 HR, 120 V, 30 W, YELLOW, TEMPERED GLASS, AL

FLOODLIGHT, TRIPOD, 3000 LUMENS, 50,000 HR, 120 V, 30 W, YELLOW, TEMPERED GLASS, AL

LIND EQUIPMENT

FLOODLIGHT, TRIPOD, 3000 LUMENS, 50,000 HR, 120 V, 30 W, YELLOW, TEMPERED GLASS, AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOODLIGHT, TRIPOD, 3000 LUMENS, 50,000 HR, 120 V, 30 W, YELLOW, TEMPERED GLASS, AL

FLOODLIGHT, TRIPOD, 3000 LUMENS, 50,000 HR, 120 V, 30 W, YELLOW, TEMPERED GLASS, AL

LIND EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $490.45 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNDLE965LEDC-TR
  • Mfr. Model # LE965LEDC-TR
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Product Details

This dual floodlight has a tripod and a 110-volt charger. It has a lumens of 3,000 and an IP rating of 54. Its rated life is 50,000 hours and it has a guard type of tempered glass lens. This yellow light has a durable cast aluminum housing, 120 volts, and 30 watts.

Technical Specs

  • ItemLED Floodlight
  • Lighting TechnologyLED
  • Includes120V Charger, 4 to 8 ft Tripod Unit with Light Head
  • RechargeableYes
  • Includes ChargerYes
  • StandardscETLus
  • Power Source Battery
  • Maximum Run Time 25 hr
  • IP Rating IP65
  • Features Cordless and Rechargeable, Lightweight and Easily Portable, Provides up to 25 Hours of Run Time, Rated for Outdoor Use, Rugged Heavy-Duty Construction
  • Lens Material Polycarbonate
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list