!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED DECORATIVE PANEL,2 IN X 4 IN OUTPUT

LED DECORATIVE PANEL,2 IN X 4 IN OUTPUT

COLUMBIA

LED DECORATIVE PANEL,2 IN X 4 IN OUTPUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LED DECORATIVE PANEL,2 IN X 4 IN OUTPUT

LED DECORATIVE PANEL,2 IN X 4 IN OUTPUT

COLUMBIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $237.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLCAT24SLSCS
  • Mfr. Model # LCAT24-S-LSCS
  • UNSPSC # 39111544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • ItemTroffer
  • For Bulb TypeIntegrated LED
  • For Max. Bulb Wattage47 W
  • Lumens4,200/5,200/6,000 lm
  • Bulb IncludedBulb Included
  • Colour Temperature3,500K, 4,000K, 5,000K
  • Emergency Battery BackupNot Emergency Battery Backup
  • Housing ColourWhite
  • Lens MaterialAcrylic
  • Max. Ambient Temp.77 Degrees F
  • Overall Height2 1/4 in
  • Overall Width23 49/64 in
  • SeriesLCAT-S-LSCS
  • Warranty5 yr
  • Dimmable Dimmable
  • Voltage 120 to 277V
  • Light Technology LED
  • Lumens per Watt 135 to 162 LPW
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Finish Matte
  • Housing Material Cold-Rolled Steel
  • Lens Type Linear Prisms
  • Max. Fixture Wattage 47 W
  • Overall Length 47 23/32 in
  • Rated Life 54,000 hr
  • Standards IC Label, UL1598, CSA Certified to UL 924, Damp Location Label, UL Sanitation Certified to NSF, LM79, LM80, and TM21, DLC(R)
  • Ceiling Mount Type Grid Mount
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list