!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED CART LIGHT, LED, CAST ALUMINUM, 150 WATTS, 50,000 HOUR LAMP LIFE, 15 FT POWER CORD

LED CART LIGHT, LED, CAST ALUMINUM, 150 WATTS, 50,000 HOUR LAMP LIFE, 15 FT POWER CORD

LIND EQUIPMENT

LED CART LIGHT, LED, CAST ALUMINUM, 150 WATTS, 50,000 HOUR LAMP LIFE, 15 FT POWER CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED CART LIGHT, LED, CAST ALUMINUM, 150 WATTS, 50,000 HOUR LAMP LIFE, 15 FT POWER CORD

LED CART LIGHT, LED, CAST ALUMINUM, 150 WATTS, 50,000 HOUR LAMP LIFE, 15 FT POWER CORD

LIND EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,396.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNDLE978LEDTRW
  • Mfr. Model # LE978LED-TRW
  • UNSPSC # 39112000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

This LED cart light is made of cast aluminum. In addition, it includes 6 to 12 foot tripod unit with adjustable winch and light head. Plus it meets the standards for cETLus certified. It also has 150 watts, and a three-year manufacturer's warranty.

Technical Specs

  • ItemLED Cart Light
  • Operating Voltage90 to 277V AC
  • Number of Lamp Heads1
  • Cord DesignationSEOOW
  • Current1.25 A
  • Head MaterialPolycarbonate
  • Lamp Life50,000 hr
  • Overall Depth44 in
  • StandardscETLus Certified
  • Power Cord Length 15 ft
  • Lighting Technology LED
  • IP Rating IP65
  • Cord Wire Gauge 16 AWG
  • Frame Material Cast Aluminum
  • Includes 6 to 12 ft Tripod Unit with Adjustable Winch and Light Head
  • Manufacturer Warranty Length 3 yr
  • Overall Width 32 in
  • Wattage 150 W
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list