LED BULB, 500 LM, 5.5W, 120V AC, 2,700K, WARM WHITE/DAYLIGHT, 1.4375 IN L, SHATTER-RESIST, E12, B10
LED BULB, 500 LM, 5.5W, 120V AC, 2,700K, WARM WHITE/DAYLIGHT, 1.4375 IN L, SHATTER-RESIST, E12, B10
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This LED bulb meets the standards for UL listed. It also has voltage of 120V AC, 5.5 watts, a candelabra screw (E12) bulb base, is shatter-resistant, 500 lumens, and a five-year manufacturer's warranty.
Technical Specs
Item LED Bulb
Colour Selectable 2,700 K
Bulb Designation B32
Bulb Housing Glass
Colour Rendering Index 90
Lumens 500 lm
Light Technology LED
Shatter-Resistant Yes
Watts 5.5 W
For Enclosed Fixtures Yes
Three-Way No
Indoor/Outdoor Usage Indoor, Outdoor
Bulb Start Type Instant
Bulb Base Type Candelabra Screw (E12)
Lumen Selectable 500 lm
Bulb Finish Clear
Bulb Shape B10
Colour Temperature 2,700K
Rough Service Yes
Overall Length 1.4375 in
Voltage 120V AC
Dimmable Yes
Bulb Power Source Plug and Play
Light Colour Warm White, Daylight
Bulb Manufacturers Warranty Length 5 yr
Standards UL Listed
Country of Origin China
(subject to change)