!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED BULB, 350 LM, 4W, 120V AC, 2,700K, WARM WHITE/DAYLIGHT, 3.11 IN L, G16.5, SHATTER-RESISTANT, E12

LED BULB, 350 LM, 4W, 120V AC, 2,700K, WARM WHITE/DAYLIGHT, 3.11 IN L, G16.5, SHATTER-RESISTANT, E12

SYLVANIA

LED BULB, 350 LM, 4W, 120V AC, 2,700K, WARM WHITE/DAYLIGHT, 3.11 IN L, G16.5, SHATTER-RESISTANT, E12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED BULB, 350 LM, 4W, 120V AC, 2,700K, WARM WHITE/DAYLIGHT, 3.11 IN L, G16.5, SHATTER-RESISTANT, E12

LED BULB, 350 LM, 4W, 120V AC, 2,700K, WARM WHITE/DAYLIGHT, 3.11 IN L, G16.5, SHATTER-RESISTANT, E12

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.52 / each

EHC: EHC :
Min Qty 8 = $84.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 8 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA40784
  • Mfr. Model # LED4G16.5CDIM927CL13YTLBL2
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.146 lbs

Product Details

This LED bulb meets the standards for cULus, RoHS, lead free, FCC, ENERGY STAR, and California Title 20. It also has voltage of 120V AC, 4 watts, a candelabra screw (E12) bulb base, is shatter-resistant, 350 lumens, plus a rated life of 15,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Bulb
  • Colour Selectable2,700 K
  • Bulb DesignationG16.5
  • Bulb FinishClear
  • Bulb ShapeG16.5
  • Colour Temperature2,700K
  • Lumens350 lm
  • Light TechnologyLED
  • Shatter-ResistantYes
  • Watts4 W
  • DimmableYes
  • Bulb Power SourcePlug and Play
  • Light ColourWarm White, Daylight
  • Bulb Manufacturers Warranty Length5 yr
  • Dimming MethodStep Dimming
  • Bulb Base Type Candelabra Screw (E12)
  • Lumen Selectable 350 lm
  • Bulb Dia. 2 in
  • Bulb Housing Glass
  • Colour Rendering Index 90
  • Incandescent Wattage Equivalency 5.5 W
  • Rough Service Yes
  • Overall Length 3.11 in
  • Voltage 120V AC
  • Rated Life 15,000 hr
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Bulb Start Type Instant
  • Standards cULus, RoHS, Lead Free, FCC, ENERGY STAR, California Title 20
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list