!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVE, GUNN CUT, WING THUMB, INSULATED, SIZE 2X-LARGE/11, PAIR

LEATHER GLOVE, GUNN CUT, WING THUMB, INSULATED, SIZE 2X-LARGE/11, PAIR

IRONCLAD

LEATHER GLOVE, GUNN CUT, WING THUMB, INSULATED, SIZE 2X-LARGE/11, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVE, GUNN CUT, WING THUMB, INSULATED, SIZE 2X-LARGE/11, PAIR

LEATHER GLOVE, GUNN CUT, WING THUMB, INSULATED, SIZE 2X-LARGE/11, PAIR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.73 / pair

EHC: EHC :
Min Qty 12 = $464.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWEXO2HVIP06XXL
  • Mfr. Model # EXO2-HVIP-06-XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

Protect your hands with these size XX-large/11, pigskin leather gloves that are gunn cut. They come with wing thumbs, are insulated, and sold in pairs.

Technical Specs

  • ItemInsulated Leather Glove
  • InsulatedYes
  • StandardsEN 388
  • Cuff StyleKnit
  • Glove FeaturesInsulated Pig Skin Construction, High-Visibility Orange And Yellow Back Of Hand For Increased Visibility, Reflective Back Of Hand Panel Increases Visibility, Kevlar(R) Stitching For Increased Seam Strength, 150 g Heatkeep Insulation, Secure Closure To Retain Heat Inside The Glove, Finger, Knuckle And Metacarpal Impact Protection.
  • Palm MaterialPigskin
  • Size- Alpha2XL
  • High-Visibility FeaturesHigh-Visibility Backing
  • Glove CutGunn
  • ANSI/ISEA Puncture Level2
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Thumb Style Wing
  • Glove Back Colour Orange/Yellow
  • Glove Back Material Pigskin
  • Series Ironclad EXO
  • Size- Numeric 11
  • EN 388 Rating 3121
  • Reflective Backing Yes
  • Colour Brown, Orange
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list