!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER MITTS, M, ANSI CUT LEVEL A7 PREMIUM, LEATHER PALM, COWHIDE, WING THUMB

LEATHER MITTS, M, ANSI CUT LEVEL A7 PREMIUM, LEATHER PALM, COWHIDE, WING THUMB

BDG

LEATHER MITTS, M, ANSI CUT LEVEL A7 PREMIUM, LEATHER PALM, COWHIDE, WING THUMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER MITTS, M, ANSI CUT LEVEL A7 PREMIUM, LEATHER PALM, COWHIDE, WING THUMB

LEATHER MITTS, M, ANSI CUT LEVEL A7 PREMIUM, LEATHER PALM, COWHIDE, WING THUMB

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.24 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG5091290M
  • Mfr. Model # 50-9-1290-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

These beige BDG Classic 50-9-1290 leather mitt are size medium and are made with aramid cowhide leather. In addition, they are puncture-resistant, and a wing thumb style. They are rated ANSI/ISEA Cut Level A7 /ANSI/ISEA Puncture Level 5. They are full-finger and have a gauntlet cuff. They feature high-visibility cuffs for added safety.

Technical Specs

  • ItemLeather Mitts
  • ANSI/ISEA Heat LevelNot Tested
  • ANSI/ISEA Cut LevelA7
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM)
  • Glove Liner MaterialAramid
  • Oil-ResistantNo
  • ANSI/ISEA Needlestick Level - PalmNot Tested
  • Glove FeaturesHigh-Visibility
  • Palm MaterialCowhide
  • Size- AlphaM
  • Includes Double PalmYes
  • Cuff MaterialCowhide
  • EN 388 Impact RatedNo
  • Glove ConstructionCut and Sewn
  • Pairs per Package12
  • Cuff Length6 1/4 in
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Cut Load4,000 g
  • ColourBeige
  • Hand Protection Style Mitt
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • Sold As Pair
  • Standards ANSI/ISEA 105
  • Thumb Style Wing
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • ANSI/ISEA Needlestick Level - Fingertips Not Tested
  • Glove Back Colour Beige
  • Glove Back Material Cowhide
  • Series 50-9-1290
  • High-Visibility Features High-Visibility Cuff
  • Palm Colour Beige
  • Cuff Colour Grey
  • Leather Palm Process Grain
  • Reflective Backing Yes
  • ANSI/ISEA Needlestick Force - Fingertips Not Tested
  • ANSI/ISEA Needlestick Force - Back Not Tested
  • ANSI/ISEA Puncture Level 5
  • ANSI/ISEA Puncture Force 150 N
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list