!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLD PROTECTION GLOVES, SAFETY CUFF/WING THUMB, UNIVERSAL, BEIGE/YELLOW, THINSULATE

COLD PROTECTION GLOVES, SAFETY CUFF/WING THUMB, UNIVERSAL, BEIGE/YELLOW, THINSULATE

CONDOR

COLD PROTECTION GLOVES, SAFETY CUFF/WING THUMB, UNIVERSAL, BEIGE/YELLOW, THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD PROTECTION GLOVES, SAFETY CUFF/WING THUMB, UNIVERSAL, BEIGE/YELLOW, THINSULATE

COLD PROTECTION GLOVES, SAFETY CUFF/WING THUMB, UNIVERSAL, BEIGE/YELLOW, THINSULATE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.55 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP40-9-173TFLW
  • Mfr. Model # EBP40-9-173TFLW
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 1018
  • Shipping Weight 0.48 lbs

Product Details

Work comfortably in cold weather with these cold protection gloves. These beige and yellow gloves have a wing thumb for comfort, a safety cuff for wrist protection, and are insulated with Thinsulate(TM) to keep your hands warm. These gloves have a cowhide palm and are of universal size.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • Stitching MaterialCotton, Polyester
  • Leather Coverage StyleLeather Palm
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM)
  • Glove Liner MaterialThinsulate(TM)
  • Oil-ResistantNo
  • Glove Back MaterialCotton Canvas
  • SeriesClassic
  • Includes Double PalmNo
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated Yes
  • Glove Length 9 1/2 in
  • Thumb Style Wing
  • Cuff Style Safety
  • Leather Grade Premium
  • Glove Back Colour Blue/Yellow
  • Palm Material Cowhide
  • Size- Alpha Universal
  • Palm Colour Beige
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Cuff Length 2 3/4 in
  • Colour Beige, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list