!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES,TAN,GLOVE SIZE L,PR

LEATHER GLOVES,TAN,GLOVE SIZE L,PR

SUPERIOR GLOVE

LEATHER GLOVES,TAN,GLOVE SIZE L,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES,TAN,GLOVE SIZE L,PR

LEATHER GLOVES,TAN,GLOVE SIZE L,PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.12 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55ND76
  • Mfr. Model # 378CXGOB-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA9
  • Leather Coverage StyleFull Leather
  • Glove Length10 1/4 in
  • Thumb StyleKeystone
  • Glove Liner MaterialAramid
  • Minimum TemperatureNot Rated
  • Glove Back MaterialGoatskin
  • SeriesEndura(R) 378CXGOB
  • Size- Numeric9
  • Palm ColourBrown
  • Internal Reinforcement MaterialAramid
  • Cuff Length1 in
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Puncture Force160
  • Glove Coating MaterialUncoated
  • Cut-Resistance Coverage Full
  • Stitching Material Kevlar(R)
  • Standards ANSI A9
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Back Colour Brown
  • Palm Material Goatskin
  • Size- Alpha L
  • Includes Double Palm No
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Abrasion Level Not Rated
  • ANSI/ISEA Cut Load 6520
  • Glove Coating Coverage Uncoated
  • Colour Tan
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list