DRIVER'S GLOVES, XS, SLIP-ON CUFF, WHITE, GOATSKIN, KEYSTONE THUMB
DRIVER'S GLOVES, XS, SLIP-ON CUFF, WHITE, GOATSKIN, KEYSTONE THUMB
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These ANSI/ISEA/EN-certified, X-small, white driver's gloves are made of goatskin with a slip-on cuff and a keystone thumb. They have a 10-inch length. These gloves are cold-, cut-, and puncture-resistant.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
ANSI/ISEA Cut Level A4
Stitching Material Kevlar(R)
Leather Coverage Style Full Leather
Glove Length 10 in
Thumb Style Keystone
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Colour White
Palm Material Goatskin
Size- Alpha XS
Includes Double Palm No
EN 388 Rating X5XX
Glove Cut Gunn
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Cut Load 1,500 g
Colour White
Hand Protection Style Glove
Cut-Resistance Coverage Full
Finger Coverage Full Finger
Insulated Yes
Standards ANSI/ISEA 105, EN 388
Glove Hand Style Left and Right
Glove Insulation Material Thinsulate(TM) C100
Glove Liner Material Kevlar(R)
Oil-Resistant No
Glove Back Material Goatskin
Series Arc Tek
Size- Numeric 6
Palm Colour White
EN 388 Impact Rated No
Leather Palm Process Grain
Reflective Backing No
ANSI/ISEA Puncture Level 3
ANSI/ISEA Puncture Force 60 N
Country of Origin Pakistan
(subject to change)