!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, XL (10), LEATHER GLOVE, FULL FINGER, PADDED PALM, COWHIDE, COWHIDE

LEATHER GLOVES, XL (10), LEATHER GLOVE, FULL FINGER, PADDED PALM, COWHIDE, COWHIDE

IMPACTO

LEATHER GLOVES, XL (10), LEATHER GLOVE, FULL FINGER, PADDED PALM, COWHIDE, COWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, XL (10), LEATHER GLOVE, FULL FINGER, PADDED PALM, COWHIDE, COWHIDE

LEATHER GLOVES, XL (10), LEATHER GLOVE, FULL FINGER, PADDED PALM, COWHIDE, COWHIDE

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.14 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IMOBG650XL
  • Mfr. Model # BG65050
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These tan Impacto Air gloves leather gloves are size X-large and are made with cowhide leather. In addition, they have nylon stitching, and have a keystone thumb style. They are full-finger, have a shirred slip-on cuff, and an EN 388 Rating of 2222. They feature padded palms, pinch-point protection.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • InsulatedNo
  • Leather Coverage StyleFull Leather
  • Glove Length12 in
  • Thumb StyleKeystone
  • Glove Liner MaterialUnlined
  • Oil-ResistantNo
  • Glove Back ColourTan
  • Glove Back MaterialCowhide
  • SeriesAir Glove(R)
  • Size- Numeric10
  • Palm ColourTan
  • Cuff ColourTan
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • Cuff Length3 1/2 in
  • ColourTan
  • Hand Protection Style Glove
  • Stitching Material Nylon
  • Sold As Pair
  • Standards ANSI/ISEA 105, EN 388
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Standard
  • Vibration Dampening Method Air Bladder
  • Glove Features Padded Palm, Pinch-Point Protection
  • Palm Material Cowhide
  • Size- Alpha XL
  • Includes Double Palm No
  • Cuff Material Leather
  • EN 388 Rating 2222
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list