LEATHER GLOVES, XL (10) PREMIUM, WORK GLOVE, PIGSKIN, WING THUMB, SAFETY CUFF
LEATHER GLOVES, XL (10) PREMIUM, WORK GLOVE, PIGSKIN, WING THUMB, SAFETY CUFF
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These blue/gold Condor leather gloves are size X-large and are made with Thinsulate and pigskin leather. In addition, they have polyester stitching, and a wing thumb style. They are full-finger and have a safety cuff.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Leather Palm
Thumb Style Wing
Cuff Style Safety
Leather Grade Premium
Glove Back Material Cotton, Polyester
Series Condor
Size- Numeric 10
Palm Colour Yellow
Pairs per Package 12
Hand Protection Style Glove
Stitching Material Polyester
Sold As Pair
Glove Hand Style Left and Right
Glove Insulation Material Thinsulate(TM)
Glove Liner Material Thinsulate(TM)
Glove Back Colour Blue/Yellow
Palm Material Pigskin
Size- Alpha XL
Includes Double Palm No
Glove Cut Gunn
Colour Blue, Gold
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.61
/ PAIR