!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, XL (10), WORK GLOVE, PREMIUM COWHIDE, ANSI CUT LEVEL A4

LEATHER GLOVES, XL (10), WORK GLOVE, PREMIUM COWHIDE, ANSI CUT LEVEL A4

SUPERIOR GLOVE

LEATHER GLOVES, XL (10), WORK GLOVE, PREMIUM COWHIDE, ANSI CUT LEVEL A4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, XL (10), WORK GLOVE, PREMIUM COWHIDE, ANSI CUT LEVEL A4

LEATHER GLOVES, XL (10), WORK GLOVE, PREMIUM COWHIDE, ANSI CUT LEVEL A4

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.52 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG365DLX6KG-XL
  • Mfr. Model # 365DLX6KG-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

These tan Superior gloves Endura 365DLX6KG leather gloves are size X-large and are made with Kevlar and cowhide leather. In addition, they have Kevlar stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 5. They have a gauntlet cuff and feature high-visibility high-visibility, high-visibility cuff.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA4
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleGauntlet
  • Leather GradePremium
  • Glove FeaturesHigh-Visibility
  • Palm MaterialCowhide
  • Size- AlphaXL
  • High-Visibility FeaturesHigh-Visibility Cuff
  • Palm ColourWhite
  • Glove CutGunn
  • Cuff Length6 in
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Puncture Force151 N
  • Cut-Resistance Coverage Full
  • Stitching Material Kevlar(R)
  • Glove Length 15 1/2 in
  • Thumb Style Wing
  • Glove Liner Material Kevlar(R)
  • Glove Back Colour White
  • Glove Back Material Cowhide
  • Series Endura(R) 365DLX6KG
  • Size- Numeric 10
  • Includes Double Palm No
  • Cuff Material Leather
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Cut Load 1,962 g
  • Colour Tan
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list