!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE X-LARGE/10, ORANGE/WHITE, LEATHER/KEVLAR/TPR, PAIR

DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE X-LARGE/10, ORANGE/WHITE, LEATHER/KEVLAR/TPR, PAIR

MCR SAFETY

DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE X-LARGE/10, ORANGE/WHITE, LEATHER/KEVLAR/TPR, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE X-LARGE/10, ORANGE/WHITE, LEATHER/KEVLAR/TPR, PAIR

DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE X-LARGE/10, ORANGE/WHITE, LEATHER/KEVLAR/TPR, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.88 / PAIR

EHC: EHC :
Min Qty 12 = $454.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF36136KDPXL
  • Mfr. Model # 36136KDPXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.17 lbs

Product Details

Protect your hands with this pair of orange, size X-large/10 driver gloves. The pair is gunn cut, comes with keystone thumbs, and white slip-on cuffs for easy removal. Kevlar(R)-lined, the gloves are backed with standard-grade leather and thermoplastic rubber.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level3
  • ANSI/ISEA Impact Level1
  • Finger CoverageFull Finger
  • Maximum Temperature392 Degrees F
  • StandardsANSI/ISEA 105
  • Thumb StyleKeystone
  • Glove Liner MaterialKevlar(R)
  • ANSI/ISEA Needlestick Level - FingertipsNot Tested
  • Glove Back ColourOrangeWhite
  • Glove Back MaterialGoatskin
  • Series36136KDP
  • Size- Numeric10
  • Knuckle Protection MaterialTPR
  • Palm ColourWhite
  • Cuff ColourWhite
  • Leather Palm ProcessGrain
  • ANSI/ISEA Needlestick Force - FingertipsNot Tested
  • ANSI/ISEA Abrasion Cycles3000
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Puncture Force60 N
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Cut Level A5
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Standard
  • ANSI/ISEA Needlestick Level - Palm Not Tested
  • Glove Features Double Palm, Padded Palm
  • Palm Material Goatskin
  • Size- Alpha XL
  • High-Visibility Features High-Visibility Backing
  • Includes Double Palm Yes
  • Cuff Material Leather
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Needlestick Force - Palm Not Tested
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Load 2,200 g
  • Colour White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list