!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVER GLOVE, PUNCTURE-RESISTANT, KEYSTONE THUMB STYLE, SZ XL/10, GOATSKIN, PR

DRIVER GLOVE, PUNCTURE-RESISTANT, KEYSTONE THUMB STYLE, SZ XL/10, GOATSKIN, PR

BOB DALE

DRIVER GLOVE, PUNCTURE-RESISTANT, KEYSTONE THUMB STYLE, SZ XL/10, GOATSKIN, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, PUNCTURE-RESISTANT, KEYSTONE THUMB STYLE, SZ XL/10, GOATSKIN, PR

DRIVER GLOVE, PUNCTURE-RESISTANT, KEYSTONE THUMB STYLE, SZ XL/10, GOATSKIN, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.74 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-1610XL
  • Mfr. Model # 20-1-1610-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 891
  • Shipping Weight 0.24 lbs

Product Details

Provide hand protection and a sure grip with these leather driver gloves. They are made of durable goatskin and come with keystone thumbs. These puncture-resistant, size XL (10) gloves are sold by the pair.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • Sold AsPair
  • StandardsANSI/ISEA 105
  • Glove Hand StyleLeft and Right
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Glove Back ColourWhite
  • Palm MaterialGoatskin
  • ATPV Rating45 cal/sq cm
  • Size- AlphaXL
  • Includes Double PalmNo
  • Glove CutGunn
  • Reflective BackingNo
  • ANSI/ISEA Puncture Level3
  • Hand Protection Style Glove
  • Stitching Material Polyester
  • Leather Coverage Style Full Leather
  • Glove Length 10 3/4 in
  • Thumb Style Keystone
  • Glove Liner Material Unlined
  • Oil-Resistant No
  • Glove Back Material Goatskin
  • Arc Flash PPE Category 4
  • Series Classic
  • Size- Numeric 10
  • Palm Colour White
  • Leather Palm Process Grain
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour Pearl
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list