LEATHER GLOVES, XL (10), 20 ° F MIN TEMP, ANSI CUT LEVEL A1, DRIVERS GLOVE
LEATHER GLOVES, XL (10), 20 ° F MIN TEMP, ANSI CUT LEVEL A1, DRIVERS GLOVE
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These orange/yellow IronClad hi-vis leather gloves are size X-large and are made with polyester, TPR, and pigskin leather. In addition, they have Kevlar stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A1 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 3121. They feature padded knuckles and high-visibility backing.
Technical Specs
Item Leather Gloves
ANSI/ISEA Cut Level A1
Stitching Material Kevlar(R)
Sold As Pair
Standards EN 388
Glove Hand Style Left and Right
Glove Insulation Material HeatKeep(R)
Glove Liner Material Polyester
Oil-Resistant No
Glove Back Colour Orange/Yellow
Glove Back Material Nylon
Arc Flash PPE Category 0
Size- Alpha XL
High-Visibility Features High-Visibility Backing
Glove Insulation Weight 150 g
Palm Colour Tan
Cuff Colour Orange
EN 388 Impact Rated No
Leather Palm Process Grain
Reflective Backing Yes
Cuff Length 3 in
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Puncture Force 82 N
Hand Protection Style Glove
Finger Coverage Full Finger
Insulated Yes
Leather Coverage Style Leather Palm
Glove Length 12 3/16 in
Thumb Style Wing
Cuff Style Knit
Leather Grade Standard
Minimum Temperature 20 Degrees F
Glove Features High-Visibility, Padded Knuckles
Palm Material Pigskin
Series High-Visibility
Size- Numeric 10
Knuckle Protection Material TPR
Includes Double Palm No
Cuff Material Nylon
EN 388 Rating 3121
Glove Cut Gunn
Glove Construction Cut and Sewn
Pairs per Package 28
ANSI/ISEA Abrasion Cycles 2500
ANSI/ISEA Puncture Level 3
Colour Orange, Yellow
Country of Origin Varies
(subject to change)