!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, XL (10) PREMIUM, FULL FINGER, EXTENDED GAUNTLET CUFF, UNLINED

GLOVES, XL (10) PREMIUM, FULL FINGER, EXTENDED GAUNTLET CUFF, UNLINED

SUPERIOR GLOVE

GLOVES, XL (10) PREMIUM, FULL FINGER, EXTENDED GAUNTLET CUFF, UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, XL (10) PREMIUM, FULL FINGER, EXTENDED GAUNTLET CUFF, UNLINED

GLOVES, XL (10) PREMIUM, FULL FINGER, EXTENDED GAUNTLET CUFF, UNLINED

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.66 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG361DLX6XL
  • Mfr. Model # 361DLX6XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

These white Superior gloves Endura 361DLX6 gloves are size X-large and are made with horsehide leather. In addition, they have Kevlar stitching, and a wing thumb style. They are rated ANSI/ISEA Puncture Level 5, are full-finger, and have an extended gauntlet cuff.

Technical Specs

  • ItemLeather Gloves
  • Stitching MaterialKevlar(R)
  • Glove Hand StyleLeft and Right
  • Cuff StyleExtended Gauntlet
  • Leather GradePremium
  • Glove Back MaterialHorsehide
  • Size- AlphaXL
  • Cuff MaterialHorsehide
  • Cuff Length6 in
  • ANSI/ISEA Puncture Level5
  • ColourWhite
  • Finger Coverage Full Finger
  • Glove Length 14 in
  • Thumb Style Wing
  • Glove Liner Material Unlined
  • Glove Back Colour White
  • Series Endura(R) 361DLX6
  • Size- Numeric 10
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Force 151 N
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list