LEATHER GLOVES, XL (10), PREMIUM COWHIDE, FULL FINGER, SAFETY CUFF, GREY/RED
LEATHER GLOVES, XL (10), PREMIUM COWHIDE, FULL FINGER, SAFETY CUFF, GREY/RED
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These grey Condor leather gloves are size X-large and are made with cotton, polyester, and cowhide leather. In addition, they have polyester stitching, and a wing thumb style. They are full-finger and have a safety cuff.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Leather Palm
Thumb Style Wing
Glove Liner Material Cotton, Polyester
Oil-Resistant No
Glove Back Material Cotton
Series Condor
Size- Numeric 10
Palm Colour Grey
Reflective Backing No
Colour Grey
Hand Protection Style Glove
Stitching Material Polyester
Sold As Pair
Glove Hand Style Left and Right
Cuff Style Safety
Leather Grade Premium
Glove Back Colour Grey/Red
Palm Material Cowhide
Size- Alpha XL
Includes Double Palm No
Glove Cut Gunn
Pairs per Package 12
Country of Origin China
(subject to change)
Alternate Products
WATSON GLOVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.05
/ PAIR